K-Flex Usa
2" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # 6RX068238
Zoro # G0299537
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 2"
- Material NBR/PVC Based Elastomeric
- Insulation Temp. Range -297 Degrees F to 220 Degrees F
- Color Black
Explore More Products
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 1" Wall 6RX100238
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 1/2" Wall 6RX048238
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1/2" Wall 6RXLO048348
- K-FLEX USA 2-1/8" x 6 ft. Pipe Insulation, 1" Wall 6RX100218
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall 6RXLO048138
- K-FLEX USA 6 ft. Pipe Insulation, 3/4" Wall 6RXLO068218
- K-FLEX USA Rubber Pipe Insulation 6RSR068118
- K-FLEX USA Rubber Pipe Insulation 6RSR048028
- K-FLEX USA Rubber Pipe Insulation 6RSR068038
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 1" Wall 760-AC3810SSPT
- JONES STEPHENS 7/8ID X 3/4 X 6 FT WALL DBL SEAL RUBBER PIPE INSULATION, PK21 (126 FT) I82078
- K-Flex Usa Pipe Insulation