Shop Alternate Products
This Product is Discontinued
Zoro Select
Red Brass Union, FNPT, 4" Pipe Size (Discontinued)
Mfr # 1VFN1
Zoro # G0301052
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Union
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125