Innovative Components
Soft Touch Star with Screw, 1/4-20 Thread Size, 1.00"L, Steel
Mfr # GN4C1000R5--S21
Zoro # G0301262
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.75
- Color Black
- Diameter 1.875"
- Finish Zinc Clear Plated
- Knob Type Black Polypro,TPE Overmold,Steel Zinc Insert
Explore More Products
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 5/16-18 Thread Size, 1.00"L, Steel GN5C1000R5--S21
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/4-20 Thread Size, 1.25"L, Steel GN4C1250R5--S21
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 3/8-16 Thread Size, 2.25"L, Steel GN6C2250R5--S21
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch with Screw, 1/2-13 Thread Size, 1.25"L, Steel GN8C1500F7S--21
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1.125"L, Steel GN5C----RT5--21
- INNOVATIVE COMPONENTS T Knob with Screw, 10-24 Thread Size, 0.50"L, Steel GN040500T1---21
- INNOVATIVE COMPONENTS Knurled Knob, 10-32 Thread Size, 1/2"L, Zinc Plated GN02----K3-LN21
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob with Screw, 5/16-18 Thread Size, 0.875"L, Steel GN5C10004S4-S21
- INNOVATIVE COMPONENTS Three Prong Knob, 3/8-16 Thread Size, 1.125"L, Steel GN6C----RT5B-21
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1.125"L, Steel GN5C- - - - RT7B-22
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 50, Steel, Tapped Through, No Cap, Black Plastic K0155.5A51
- Innovative Components Knobs