Shop Alternate Products
This Product is Discontinued
Legacy
Coupler Plug, Barb, Steel (Discontinued)
Mfr # A75640H-BG
Zoro # G0301831
This Product is Discontinued
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/8"