Zoro Select
Machinery Eye Bolt With Shoulder, M6, 13 mm Shank, 20 mm ID, Steel, Plain, 25 PK
Mfr # M16000.060.0001
Zoro # G0302261
$34.92
14% off
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Metric
- Shank Length 13 mm
- Eye Inside Diameter 20 mm
- Material Steel
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8, 13 mm Shank, 20 mm ID, Steel, Plain, 25 PK M16000.080.0001
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8-1.25, 13 mm Shank, 20 mm ID, Steel, Plain M51940.080.0001
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Plain M51940.120.0001
- ZORO SELECT Eye Bolt M20, 18 mm ID, Steel, Black Oxide, 5 PK M16180.200.0110
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Plain U16180.050.0300
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 7-3/8 in Shank, 1/2 in ID, Steel, Zinc Plated 11679 4
- ZORO SELECT Eye Bolt With Shoulder, 3/8"-16, 2-13/16 in Shank, 3/8 in ID, Steel, black oxide Z0041
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Plain, 10 PK M16180.160.0160
- ZORO SELECT Eye Bolt M24, 22 mm ID, Steel, Black Oxide, 5 PK M16180.240.0120
- NATIONAL HARDWARE Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Galvanized N245-167
- MIDWEST FASTENER Eye Bolt 3/4"-10, Steel, Hot Dipped Galvanized 54589
- Zoro Select Eye Bolts