Zoro Select
Hex Weld Nut, M14-2.00, Steel, 22 mm Wd, 24.297 mm Lg, 11 mm Ht, 100 PK
Mfr # M14020.140.0001
Zoro # G0302289
$26.19
15% off
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Hex
- Material Steel
- Finish Black Oxide
- Base Width 22 mm
- Base Length 24.297 mm
Explore More Products
- ZORO SELECT Hex Weld Nut, M4-0.70, Steel, 3 1/2 mm Wd, 9 51/64 mm Lg, 3.50 mm Ht, 100 PK M14020.040.0001
- ZORO SELECT Hex Weld Nut, M8-1.25, Steel, 14 mm Wd, 15 13/32 mm Lg, 6.50 mm Ht, 100 PK M14020.080.0001
- ZORO SELECT Hex Weld Nut, M5-0.80, Steel, 4 mm Wd, 11 mm Lg, 4 mm Ht, 100 PK M14020.050.0001
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK 1LAJ8
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 15/16 in Lg, 3/32 in Ht, 50 PK 1LAG7
- ZORO SELECT Round Weld Nut, #10-24, Steel, 1/32 in Ht, 50 PK 1LAE1
- ZORO SELECT Square Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 37/64 in Lg, 5/32 in Ht, 50 PK 2004-1
- ZORO SELECT Tab Weld Nut, M10-1.50, Steel, 16 mm Wd, 28 mm Lg, 3 19/32 mm Ht, 10 PK SNM 10028-P13
- ZORO SELECT Hex Weld Nut, M6-1.00, Stainless Steel, 11 mm Wd, 5 mm Ht, 2500 PK M6D929A4
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 0.198 in Ht, 1000 PK 14NWHP3
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 1 1/8 in Lg, 3/32 in Ht, 50 PK 1LAJ1
- Zoro Select Weld Nuts