Madison
SPST Multi-level Liquid Level Switch Open On Rise 240VAC 200 psi
Mfr # M5605
Zoro # G0302373
$216.45
6% off
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 200 psi
- Float Dia. 2.13 in
- Float Length 2.0 in
- Stem Length 7.25 in
Explore More Products
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi M5602-7808-1
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi MSB8800
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi MS8800
- MADISON SPST Liquid Level Switch Close on Rise 240VAC 100 psi M8000-NO
- MADISON SPST Liquid Level Switch Selectable 240VAC 85 psi MSB5600
- MADISON Float Switch 30 psi M3850
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M9000-ULL-NO
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M4400-PBT-ULL-NO
- MADISON SPST Drum Liquid Level Switch Selectable 240VAC M4169-3
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 2 gpm FS-500, 175117
- APG 1 point sensor, w/ 1 NPT SS304 mtg, 270mm probe, 90 to 264VAC VBL-12N-4TSAT
- Madison Level Switches