Keo
Keyseat Cutter, HSS, 1/2 In, #204, STAG
Mfr # 62045
Zoro # G0302547
$37.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1/2 in
- Cutter Thickness 1/16 in
- Overall Length 2 1/16 in
- Shank Dia. 1/2 in
Explore More Products
- KEO Keyseat Cutter, HSS, 7/8 In, #507, STR 65070
- KEO Keyseat Cutter, HSS, 1 In, #708, STAG 67085
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face 94034
- KEO #606 Woodruff KSC Shank HSS RH STAG 66065
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR 65050
- KEO Keyseat Cutter, Narrow, 16T, RH, 1/16in Face 69280
- KEO Keyseat Cutter, HSS, 3/4 In, #806, STAG 68065
- KEO Keyseat Cutter, HSS, # 850, 12T, 32.5mm Dia. 68421
- KEO Keyseat Cutter, HSS, 14T, LH, 1/4in Face 94114
- HHIP 3/4 X 3/16 X 3/8 X 2-3/8 60 Degree M42 8% Cobalt Double Angle Cutter 2006-0301
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) 891760
- Keo Keyseat Cutter