Zoro Select
Blast Media, Silicon Carbide, 120 Grit
Mfr # SCB120-50
Zoro # G0302687
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Silicon Carbide
- Media Grit 120
- Nominal Dia. Micron Range 53 to 125
- Media Container Size 50 lb
- Media Container Bag
Explore More Products
- ZORO SELECT Blast Media, Glass Beads, 50 to 80 Grit GLB5070-50
- ZORO SELECT Blast Media, Aluminum Oxide Type, 10 lb Sz AOW 50 Micron
- ZORO SELECT Blast Media, Steel Shot Type, 25 lb. Size S-110
- ZORO SELECT Blast Media, Steel Grit Type, 25 lb. Size G-25
- ZORO SELECT Blast Media, Aluminum Oxide, 220 Grit AOB220-50
- ZORO SELECT Blast Media, Stainless Steel Shot Type ST 20-40
- ZORO SELECT Cylinder VTMAC45038063PX50VF
- ZORO SELECT Plastic Grit Urea PLU 16-20
- ZORO SELECT Cylinder VTMAC22031063PX50VF
- ZORO SELECT Blast Media, Steel Shot Type, 25 lb. Size S-230
- ZORO SELECT Blast Media, Aluminum Oxide, 60 Grit AOB60-50
- Zoro Select Blast Media