Tough Guy
61" Slide On Wet Mop Handle, Natural, Bamboo
Mfr # 4EMG1
Zoro # G0302784
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Slide On
- Handle Length 61 in
- Handle Material Bamboo
- Handle Color Natural
- Green Environmental Attribute Product is made from a Rapidly Renewable Resource
Explore More Products
- TOUGH GUY 22" Microfiber Pad Holder, Aluminum, Aluminum 6PVX0
- TOUGH GUY 51" Color Coded Handle, 1 in Dia, Red, Aluminum 48LZ23
- TOUGH GUY 54" Clip-On Dust Mop Frame and Handle, Fiberglass 2TVG4
- TOUGH GUY 59" Color Coded Handle, 1 in Dia, Blue, Aluminum 48LZ19
- TOUGH GUY 36" Drain Brush Handle, 1 in Dia, White, Polypropylene 2KE98
- TOUGH GUY Slide On Wet Mop Handle, Aluminum 30LU87
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Stainless steel 5EHJ4
- TOUGH GUY 48" Slide On Dust Mop Frame, Black, Plastic 1NFG1
- GOLDEN STAR Orange Easy Change Wet Mop Handle, PK3 HPC60FORG-3PK
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Green, Aluminum 29592
- WEILER 60" Hardwood Handle, Threaded Wood Tip, 1-1/8" Diameter 44019
- Tough Guy Handles, Frames and Braces