Download CAD Files
Zoro Select
Fully Threaded Rod, 3/4"-16, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish
Mfr # U22171.075.3600
Zoro # G0303484
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 3 ft
- Material Steel
- Material Grade/Class Grade B7
- Thread Type UNF
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish U22171.087.3600
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish U22171.150.3600
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish U22171.125.3600
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 1 1/2 in, Steel, Grade 8, Plain Finish, 25 PK 2026019
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 3 ft, Steel, Grade 2, Zinc Plated Finish 20307
- ZORO SELECT Fully Threaded Rod, 2"-12, 2 ft, Steel, Grade A, Black Oxide Finish U20360.200.2400
- ZORO SELECT Fully Threaded Rod, 2"-12, 12 in, Steel, Grade 2, Plain Finish 56117
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 6 1/4 in, Steel, Grade B7, Black Oxide Finish, 4 PK STUDB71120625-004BX
- ZORO SELECT Fully Threaded Stud, 1-1/8"-12, 3 ft, Steel, Grade 8, Plain Finish, 2 PK 2022975
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Steel, Grade B7, Black Oxide Finish B7.10000803.BO.IAR
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 2 ft, Stainless Steel, 316, Plain Finish U55067.075.2400
- Zoro Select Fully-Threaded Rods & Studs