Fluke
AC/DC Clamp On Current Probe, 1 to 400A
Mfr # Fluke-i410-Kit
Zoro # G0303825
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps AC 1 to 400
- AC Frequency Response 3 kHz
- Amps DC 1 to 400A
- Jaw Capacity 1.1 in (30mm)
Explore More Products
- FLUKE AC/DC Clamp On Current Probe, 300A Fluke-i310S
- FLUKE AC Flxbl Current Probe, 1500A, 12inJaw, PK3 I17XX-FLEX153P/WWG
- FLUKE AC/DC Clamp On Current Probe, 0.1 to 100A 80I-110S
- FLUKE AC Clamp OnCurrent Probe, 1 to 200A Fluke-i200S
- FLUKE AC Flxbl Current Probe, 1500A, 12in Jaw I17XX-FLEX1500/WWG
- FLUKE AC/DC Clamp On Current Probe, 1 to 600A I1010-KIT
- FLUKE AC Flxbl Current Probe, 6000A, 36inJaw, PK3 I17XX-FLEX6K3P/WWG
- FLUKE AC Clamp On Current Probe, 6 to 6000A Fluke-i6000S FLEX-24
- FLUKE High Voltage Probe 532424
- FLUKE AC Flxbl Current Probe, 3000A, 24inJaw, PK3 I17XX-FLEX3K3P/WWG
- REED INSTRUMENTS 3000A Flexible 18" Current Probe R5065
- Fluke Current Probes