Zoro Select
M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 50 PK
Mfr # M07151.120.0020
Zoro # G0304468
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Head Type Button
- Drive Type Hex
- Drive Size 10 mm
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK M07150.060.0006
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK U07410.013.0150
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK M07400.050.0025
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK M51050.050.0016
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK M07000.050.0025
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK U07000.037.0225
- ZORO SELECT Flat 100 Head Socket Screw ZHF60206C06-BX
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK U07000.016.0250
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-7/8 in Length ZPS60210F24
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 6 PK 72111
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK M07141.040.0008
- Zoro Select Socket Head Cap Screws