Zoro Select
M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 25 PK
Mfr # M07150.160.0060
Zoro # G0304608
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M16-2.00
- Screw Head Type Button
- Drive Type Hex
- Drive Size 14 mm
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/16 in Length, 100 PK U07001.011.0018
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK M55050.050.0070
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK M51050.080.0016
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK U51060.011.0037
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK U07150.031.0062
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK U07410.019.0250
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK U07040.062.0275
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Steel, 45 mm Length, 25 PK M07030.160.0045
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-5/8 in Length ZPS60110F52
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 2 in Length, 4 PK 67485
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK M51050.100.0030
- Zoro Select Socket Head Cap Screws