Zoro Select
M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 25 PK
Mfr # M07150.160.0035
Zoro # G0304635
$20.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M16-2.00
- Screw Head Type Button
- Drive Type Hex
- Drive Size 14 mm
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK U07040.019.0043
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length, 5 PK U55050.062.0200
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 40 PK B07000.062.0500
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK SC22050100-14-100P1
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK M51060.030.0012
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK M51030.100.0020
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK M07470.040.0035
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Anodized PEEK, 8 mm Length, 10 PK PKM407-8SHC-01
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK M07151.030.0020
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 10 PK U07040.050.0250
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/4 in Length, 6 PK 33487
- Zoro Select Socket Head Cap Screws