Zoro Select
M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 25 PK
Mfr # M07150.160.0030
Zoro # G0304641
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M16-2.00
- Screw Head Type Button
- Drive Type Hex
- Drive Size 14 mm
Explore More Products
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Zinc Plated Steel, 180 mm Length, 5 PK M07160.200.0180
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK SC22040100-14-100P1
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 10 PK U07000.031.0550
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 180 mm Length, 25 PK M07000.100.0180
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK U07000.025.0075
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 5 PK 1GA86
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK U51041.006.0018
- ZORO SELECT Button Head Socket Screw ZSB55071C24
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK M07080.060.0030
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 50 PK 462085-50
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 25 PK U51041.037.0225
- Zoro Select Socket Head Cap Screws