S & W
Level Mount, Swivel Stud, 1/2-13, 2in Base
Mfr # BNYLB23
Zoro # G0304656
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 in
- Finish Clear Zinc
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base NYL B24
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base BNYLB28
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base BNYLB2-T
- S & W Level Mount, Anti-Vibe, 1-1/4-7, 6 in. Base BSW-6M
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in BNYLA13-EL
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. NSW-1AN
- S & W Leveling Mount, Boltless, 3/8-16, 4 in Base BSNYLA4-TEL
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base BNYLC38-EL
- S & W Level Mount, Fixed Stud, 5/8-11, 2-13/16 in SG-012
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base TSW-2Z
- J.W. WINCO JW Winco GN43-80-M8-40-D1-SK Leveling Feet 43-80-M8-40-D1-SK
- S & W Leveling Mounts