Revcor
Propeller, 18 In Dia, 23 Deg Pitch
Mfr # T1804-23 L
Zoro # G0305207
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Rotation CCW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 4
- Min. HP 1/4 hp
Explore More Products
- REVCOR Propeller, 20 In Dia, 23 Deg Pitch T2004-23 L
- REVCOR Propeller, 18 In Dia, 19 Deg Pitch T1804-19 R
- REVCOR Propeller, 16 In Dia, 23 Deg Pitch 606003-SGL
- REVCOR Propeller, 16 In Dia, 33 Deg Pitch, Rotation: CW T1604-33 R
- REVCOR Propeller, Dia 18 In, 27 Deg Pitch XW1803-27 R
- REVCOR Propeller, 10 In Dia, 20 Deg Pitch G1004-20 R
- REVCOR Propeller, 24 In Dia, 16 Deg Pitch T2404-16 L
- REVCOR Propeller, 22 In Dia, 20 Deg Pitch, Rotation: CW OA2203-20 R
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch TNT2203-28 L
- REVCOR Propeller, 14 In Dia, 31 Deg Pitch GM1403-31 R
- REVCOR Propeller, 22 In Dia, 24 Deg Pitch T2203-24 R
- Revcor Condenser Fan Blades and Hubs