Norton Abrasives
Grinding Wheel, 14x1.5x5, Rec 1/S 8x1/2, CA
Mfr # 66253364103
Zoro # G0305277
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 5
- Abrasive Wheel Diameter 14 in
- Thickness 1 1/2 in
- Arbor Hole Size 5 in
- Abrasive Material Ceramic
Explore More Products
- NORTON ABRASIVES Recessed Grinding Wheel, 1/S, 7x1x1.25, PK5 66252942691
- NORTON ABRASIVES Cylinder Toolroom Wheel, 11 in. dia. 66253161807
- NORTON ABRASIVES Grinding Wheel, 12x1.5x5, Rec 1/S 7.5x1/2 66253263175
- NORTON ABRASIVES Recessed Grinding Wheel, Type 5, Grit 46 66253307885
- NORTON ABRASIVES Toolroom Grinding Wheel, Type 5, 2x1x3/8in 66243428329
- NORTON ABRASIVES Recessed Grinding Whl, 1/S, 7x3/4x1.25, PK5 66252941976
- NORTON ABRASIVES Grinding Wheel, 7x1x1.25, Rec1/S 3x1/2, PK5 66252942690
- NORTON ABRASIVES Surface Grinding Segment 66253350615
- NORTON ABRASIVES Recessed Grinding Whl, 1/S, 7x1x1.25, PK5 66252942427
- NORTON ABRASIVES Grinding Wheel, 7x1x1.25, Rec1/S 3x1/2, PK5 66252942815
- OSBORN Grind T27, 4-1/2 X 1/4 X 7/8, Z 30 3116560572
- Norton Abrasives Recessed Grinding Wheels