Madison
SPST Liquid Level Switch Selectable 240VAC 100 psi
Mfr # MS8800
Zoro # G0305627
$77.81
7% off
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 100 psi
- Conduit Size 1/4 in
- Overall Length 3.38 in
- Float Length 2.0 in
Explore More Products
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi MSB8800
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi MS8010
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 900 psi M4190-HP
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi MS5917
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M4400-ULL-NO
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 300 psi MS5010
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M7000-ULL-NO
- MADISON SPST Drum Liquid Level Switch Selectable 240VAC M4169-3
- MADISON SPST Tank Liquid Level Switch Open On Rise 240VAC 50 psi M3827-2
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi 30PMPDWOP
- SJE-RHOMBUS NC Mechanical Float Switch 120VAC 10PMPU1WP
- Madison Level Switches