Banjo
Female Camlock Lever Dust Cap, 2 in, Cap For Male Adapter, Type DC, Coupling Dust Cap, Polypropylene
Mfr # 200CAP
Zoro # G0305812
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Caps
- Body Material Polypropylene
- Coupling Type Type DC
- Connection Type Female Coupler
- Coupler Size 2"
Explore More Products
- BANJO 3" Female Coupler x Hose Shank Cam Lever Coupling 300C
- BANJO 3/4" Male Adapter x MNPT Cam Lever Coupling 050F
- BANJO 3" Male Adapter x Hose Shank Cam Lever Coupling 300E
- BANJO 3/4" Male Adapter x MNPT Cam Lever Coupling 075F
- BANJO Buttress, 2In, Male NPT, Santoprene Gasket TA283
- BANJO 3/4" Male Adapter x FNPT Cam Lever Coupling 75A1/2
- BANJO 2Inmanifold Flange X 2In Female Coupler M220D
- BANJO 200Gv Viton Gaskets 200GV
- BANJO 2In Cast Iron Pump, 5 HP, Cast iron, 2" Inlet 200PIH5V
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, D, 2" Coupler x 2" Female NPT BULK-CGF-39
- MILTON Camlock Handle 3/4", PK10 2010-1
- Banjo Camlock Fittings