Eaton Bussmann
Fuse, Time Delay, 7A, FRN-R Series, 250V AC, 125V DC, 2" L x 9/16" dia
Mfr # FRN-R-7
Zoro # G0306467
$12.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK5
- Series FRN-R
- Speed Time-Delay
- Amps 7A
- AC Voltage Rating 250V AC
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 8/10A, GMQ Series, 300V AC, Not Rated, 2-1/4" L x 5/8" dia GMQ-8/10
- EATON BUSSMANN Fuse, Time Delay, 4/10A, MDL Series, 250V AC, Not Rated, 1-1/4" L x 1/4" dia MDL-4/10-R
- EATON BUSSMANN Fuse, Time Delay, 45A, LPS-RK-SP Series, 600V AC, 300V DC, 5-1/2" L x 1-1/16" dia LPS-RK-45SP
- EATON BUSSMANN Fuse, Time Delay, 8A, FRS-R-ID Series, 600V AC, 300V DC, 5" L x 13/16" dia FRS-R-8ID
- EATON BUSSMANN Fuse, Time Delay, 1/100A, MDL Series, 250V AC, Not Rated, 1-1/4" L x 1/4" dia MDL-1/100
- EATON BUSSMANN Fuse, Time Delay, 1/10A, FRS-R Series, 600V AC, 300V DC, 5" L x 13/16" dia FRS-R-1/10
- EATON BUSSMANN Time Delay Fuse, 15 A, 600 VAC, 170 VDC, 10, 100 kA Interrupt, Glass Body BP/SC-15
- EATON BUSSMANN Fuse, Time Delay, 2,001 A, KRP-C Series, 600V AC, Not Rated, 10-3/4" L x 4-13/16" dia KRP-C-2001SP
- EATON BUSSMANN Ss-5 Radial Td Fuse 200 Bag SS-5-1.25A-BK
- EATON BUSSMANN Fuse, Fast Acting, 3A, BAF Series, 250V AC, Not Rated, 1-1/2" L x 13/32" dia BAF-3
- MERSEN Time Delay, 250V AC, Not Rated GDL7
- Eaton Bussmann UL Class Fuses