Zoro Select
M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 360 mm Length
Mfr # M07000.240.0360
Zoro # G0306866
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 19 mm
- Material Steel
Explore More Products
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 5 PK M07000.240.0150
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK M07000.240.0070
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 5 PK M07000.240.0090
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 25 PK M07000.140.0045
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 140 mm Length, 10 PK M51050.120.0140
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 65 mm Length, 50 PK M07160.100.0065
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK U07566.062.0350
- ZORO SELECT #4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 100 PK U07151.011.0037
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 3/4 in Length, 100 PK MS16997-97
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length 3612
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK M07400.080.0050
- Zoro Select Socket Head Cap Screws