Shop Alternate Products
This Product is Discontinued
S & W
Level Mount, Swivel Stud, 1-1/8-7, 5in Base (Discontinued)
Mfr # BNYLF510-EL
Zoro # G0307255
This Product is Discontinued
Key Features
- Height 12-5/8"
- Load Capacity 7500 lb.
- Thread Size 1-1/8-7
- Leveling Mount Type Swiveling Stud
- Base Dia. 5"