Zoro Select
Flat Washer, Fits Bolt Size M24 , Steel Hot Dipped Galvanized Finish, 200 PK
Mfr # M04237.240.0001
Zoro # G0307301
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- Outside Diameter 44 mm
- Minimum Thickness 4 in
- Maximum Thickness 4 in
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 420 PK B51410.075.0005
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 316 Stainless Steel Plain Finish, 10 PK WAS40551
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 50 PK M55530.060.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1 7/8" , Steel Black Oxide Finish, 10 PK 5MXD0
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 100 PK M38430.120.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 50 PK HS-0375SAEHZYBAGGR
- ZORO SELECT Flat Washer, Fits Bolt Size .266-.625" , Stainless Steel Plain Finish, 2500 PK MS15795-852
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel ECO Guard Finish, 7500 PK 31WSAE9
- ZORO SELECT Flat Washer, Fits Bolt Size .203-.375" , Stainless Steel Black Oxide Finish, 5000 PK MS15795-846B
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 25 PK WASB51RZ
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Stainless Steel 05323
- Zoro Select General Washers