Zoro Select
Flat Washer, Fits Bolt Size M16 , Steel Hot Dipped Galvanized Finish, 200 PK
Mfr # M04237.160.0001
Zoro # G0307338
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- Outside Diameter 30 mm
- Minimum Thickness 4 in
- Maximum Thickness 4 in
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Hot Dipped Galvanized Finish, 200 PK M04237.200.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK U38206.037.0001
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , Nylon Plain Finish, 40 PK 17W04502
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK U51410.062.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Stainless Steel Plain Finish, 5 PK U55420.112.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 100 PK 6DYY1
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 1000 PK 31WUSS188
- ZORO SELECT Flat Washer, Fits Bolt Size 6" , 18-8 Stainless Steel Plain Finish, 5000 PK 06WM188
- ZORO SELECT Flat Washer, Fits Bolt Size 6" , Steel Zinc Plated Finish, 10000 PK 06WFBN
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Brass Plain Finish Z9206BR
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK U38205.100.0001
- Zoro Select Flat Washers