Gates
SPB4750 Metric V-Belt, 4750mm Outside Length, 17mm Top Width, 1 Ribs
Mfr # SPB4750
Zoro # G0307833
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPB
- Industry Number SPB4750
- Top Width 17mm
- Number of Ribs 1
- Outside Length 4750mm
Explore More Products
- GATES Heavy Duty V-Ribbed Belt, 122.17 Outside Length, 1.087 Top Width, 8 Ribs K081223HD
- GATES Truflex V-Belts, 2L340 2L340
- GATES Truflex V-Belts, 3L210 3L210
- GATES XPA1757 Metric V-Belt, 1757mm Outside Length, 13mm Top Width, 1 Ribs XPA1757
- GATES XPA1800 Metric V-Belt, 1800mm Outside Length, 13mm Top Width, 1 Ribs XPA1800
- GATES Micro-V Belts, 520J4 520J4
- GATES 493 mm Outside Length, 7 mm Top Width, 3 Ribs 190J3
- GATES 1397 mm Outside Length, 93 mm Top Width, 5 Ribs 5/B52
- GATES 6157 mm Outside Length, 95 mm Top Width, 10 Ribs 2410M10
- GATES XPZ2120 Metric V-Belt, 2120mm Outside Length, 10mm Top Width, 1 Ribs XPZ2120
- CONTITECH INC. BX31 Cogged V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs BX31
- Gates Power Transmission Belts