Shop Alternate Products
This Product is Discontinued
Zoro Select
Bariatric Commode Chair (Discontinued)
Mfr # 5XTE0
Zoro # G0308131
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features One Arm that Folds Down for Easy Access and no Assembly Required
- Frame Material Steel
- Base Width 39-3/8"
- Includes Bedpan w/Cover
- Seat Height 18 1/2 in