Shop Alternate Products
This Product is Discontinued
Incom Mfg
Floor Marking Tape, +, White, 6"Lx6"W, PK25 (Discontinued)
Mfr # LM120W
Zoro # G0308911
This Product is Discontinued
Key Features
- Width 6"
- Material PVC
- Tape Strip Length 6 in
- Tape Format Die Cut - Tag
- Thickness 0.58 mil