Unger
Scraper, Stiff, 4", Carbon Steel
Mfr # SH25C
Zoro # G0308944
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4 in
- Blade Material Carbon Steel
- Blade Length 1/4 in
- Overall Length 13 1/2 in
- Color Green
Explore More Products
- UNGER Glass Scraper, Stiff, 4", Carbon Steel STMAX
- UNGER Safety Scraper, C-Ergotec UNG SR040
- UNGER ReplaceBlades, ShortHandle 4"Scraper, PK10 RB10C
- UNGER Repl. Scraper Blade, 4"L, Carbon, PK25 TR100
- UNGER Scraper Floor Refills Ss Blade 977130
- UNGER ErgoTec, Ninja Scraper, Combo 6", Holster ENH15
- UNGER Ergotec Safety Scrape with Rubber Cover UNG SR040
- UNGER Unger RB10C Replacement Blades for Short Handle 4 Scraper RB10C
- UNGER Scraper Flr W/Pole 3-5Ft Extsn 977120
- HYDE Putty Knife, Flexible, 1-1/2", SS 06108
- MERIT PRO Merit Pro 3045 2 in. Plastic Putty Knife 652270030456
- Unger Drywall and Plastering Tools