Shop Alternate Products
This Product is Discontinued
E. James
1/16" High Grade Buna-N Rubber Roll, 36"x50 ft., Black, 50A (Discontinued)
Mfr # 5389HG-1/16-50
Zoro # G0309079
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rubber Thickness 1/16 in
- Rubber Width 36 in
- Rubber Length 50 ft
- Rubber Properties Abrasion Resistant, Adhesion to Metal, Oil Resistant
- Rubber Material Buna-N