Dayton

AC Gearmotor, 130.0 in-lb Max. Torque, 55 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase


$600.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gearmotor Voltage 115/230V AC
  • Gearmotor Phase 1
  • Gearmotor Type AC Gearmotor
  • Max. Torque 130 in-lb
  • Gearmotor Shaft Type Single Right
See all product information