Zoro Select
Roll, EPDM, 1/8 in. Thick, 10 ft., 60A
Mfr # BULK-RS-E60-206
Zoro # G0310311
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 10 ft
- Rubber Properties Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
- Rubber Material EPDM
- Rubber Color Black
Explore More Products
- ZORO SELECT Roll, EPDM, 1/16 in. Thick, 10 ft., 60A BULK-RS-E60-205
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 60A BULK-RS-H60-12
- ZORO SELECT Buna-N Ball, 1/4 in, Black, Standard, PK10 BULK-RB-H70-2
- ZORO SELECT Rubber Strip, 1/8 " Thickness, 1" W BULK-RS-N50-170
- ZORO SELECT Rubber, Buna, 1/4 In Th, 36 Inx10 Ft BULK-RS-H60-208
- ZORO SELECT Silicone Rubber Sheet No Adhesive, 40A, 1/4"T x 36"W x 36"L BULK-RS-S40-19
- ZORO SELECT Buna-N Sheet, 70A, 36"x36"x3/16", Black BULK-RS-BHS70-18
- ZORO SELECT Buna-N Roll, 70A, 45'x36"x1/16", Black BULK-RS-H70-1050
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Strip, 6"x36", Black, 40A BULK-RS-H40-893
- ZORO SELECT 1/8" High Grade Buna-N Rubber Sheet, 36"x15 ft., Black, 40A BULK-RS-BHS40-892
- E. JAMES Sheet Rubber, 1/4, 12" x 12" Neo Economy 60 50060-1/4A
- Zoro Select Rubber Sheets & Strips