Shop Alternate Products
This Product is Discontinued
E. James
3/32" High Grade Neoprene Rubber Roll, 36"x50 ft, Black, 60A (Discontinued)
Mfr # 1055HG-3/32-50
Zoro # G0310646
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rubber Thickness 3/32 in
- Rubber Width 36 in
- Rubber Length 50 ft
- Rubber Properties Abrasion Resistant, Adhesion to Metal, Impact Resistant
- Rubber Material Neoprene