Zurn
Flush Tube, 1 1/2 x 24 In
Mfr # P6000-3-A-AA-CP
Zoro # G0310825
$53.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 x 24"
- Type Vacuum Breaker
- Fits Brand Zurn
- Material Brass, Rubber
- For Use With Flush Valves
Explore More Products
- ZURN Piston PP6800-SO
- ZURN Low Grease Trap, Flow Control 20 gpm GT2701-20-3NH
- ZURN Repair kit, Z1330-C, Z1330-C-BFP, Z1333-C HYD-RK-Z1330-C/33-C
- ZURN AquaSense® 1.28 GPF exposed, quiet diaphragm flushometer ZER6000PL-HET-CPM-YK
- ZURN Z1341-BOX for Z1341 Hydrant Z1341-BOX
- ZURN 3/4" X 21" FLUSH TUBE/VACUUM BREAKER L/NUT-CP P6003-2-A-CP
- ZURN POP-UP ASSY 7342-PUA
- ZURN CON 3"PUSH BUTT YB 11L Z6152-11L-L3-YB
- ZURN 3/4" X10" FLUSH TUBE/VACUUM BREAKER L/NUT-RB P6003-10-A-RB
- OATEY PVC Sheet 6ft. X 100 ft., 30 mil, Blue 41612
- PLUMB PAK Plastic Double-End Extension Tube with Slip-joint Connection 42-16WU
- Zurn Plumbing Parts