Shop Alternate Products
This Product is Discontinued
Zoro Select
7/8"-9 Hex Head Cap Screw, 6" L (Discontinued)
Mfr # 3ATZ2
Zoro # G0310877
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 6"
- Head Width 1-5/16"
- Thread Style Partially Threaded