- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Air Compressors
- /
- Stationary Electric Air Compressors
- /
- Electr Air Compr, Rocking Piston, 16.0A
Shop Alternate Products
This Product is Discontinued
Jun-Air
Electr Air Compr, Rocking Piston, 16.0A (Discontinued)
Mfr # 1608900
Zoro # G0311090
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Size 10.6 gal.
- Phase 1
- HP 1.2
- Voltage 120v
- Tank Type Horizontal
Customers Also Purchased
- Brand Jun-Air
-
MFR #
1608900
-
Zoro #
G0311090
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 10.6 gal. |
Overall Height | 24 in |
Overall Length | 22 in |
Tank Size - Air Compressor | 10 gal |
Overall Width | 18 in |
Air Tank Size | 10 gal |
Outlet Size | 1/4 in |
Details
Phase | 1 |
HP | 1.2 |
Voltage | 120v |
Tank Type | Horizontal |
Max. Pressure | 120 psi |
Includes | (4) Intake Filter (5412400) |
Compressor Type | Rocking Piston |
Free Air CFM @ Max. Pressure | 2.68 (50 Hz), 3.11 (60 Hz) |
Lubrication Type | Oil-less |
Motor Type | AC-IP20 Rating |
Standards | CE |
HP - Air Compressor | 1.2 hp |
Duty Cycle | Continuous |
Input Voltage - Air Compressor | 120V AC |
Item - Air Compressor | Laboratory Air Compressor |
Free Air CFM @ 90 PSI - Air Compressor | 3.4 |
Enclosure | No |
Pump Type - Air Compressor | Rocking Piston |
Phase - Electrical | 1 |
Thermal Protection | yes |
(F)NPT Outlet | 1/4 in |
Amps | 16.0 A |
Free Air CFM @ Max. Pressure - Air Compressor | 3.0 |
Item | Laboratory Air Compressor |
Pump Type | Oil-Less |
Finish | Powder Coated Tank/Nickel Plated Brass Fittings/Painted Frame |
RPM | 1,650 RPM |
Max. Pressure - Air Compressor | 120 psi |
Tank Style - Air Compressor | Horizontal |
Free Air CFM @ 90 PSI | 3.4 |
ASME Tank | Yes |
Lubrication Type - Air compressor | Oil Free |
Enclosed - Air Compressor | No |
Maximum Speed | 1,650 RPM |
Frequency | 60 Hz |
Air Tank Style | Horizontal |
Maximum Operating Temperature | 104 Degrees F |
Sound Level Range | Quiet (less than 70 dBA) |
Electrical Connection | Cord With Plugs |
Maximum Operating Pressure | 120 psi |
Enclosed | No |
Plug Type | Three Prong |
Air Dryer Included | No Air Dryer |
Outlet Type | NPT |
Minimum Operating Temperature | 32 Degrees F |
Sound Level | 69 dBA |
Outlet Gender | Female |
Power Source | Corded Electric |
Output Power | 1 1/5 hp |
Free Air Flow Rate @ Maximum Pressure | 3.11 cfm |
Input Voltage | 120V AC |
Description
Item Laboratory Air Compressor, Enclosed No, Lubrication Type Oil Free, Output Power 1 1/5 hp, Free Air Flow Rate @ Maximum Pressure 3.11 cfm, Maximum Operating Pressure 120 psi, Air Tank Size 10 gal, Input Voltage 120V AC, Sound Level 69 dBA, Air Dryer Included No Air Dryer
Replacement Parts
- $1,453.636% off
On page
1 of 1