Zoro Select
Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 4 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # MSB1-6
Zoro # G0311437
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M4-0.70
- Shoulder Diameter 5 mm
- Head Type Standard
- Drive Type Slotted
Explore More Products
- ZORO SELECT Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel MSB1-8
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 2 3/4 in Shoulder Lg, 18-8 Stainless Steel STR60101C44
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK U51044.037.0125
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel, 5 PK M07111.060.0025
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel SBIX0250050-005P1
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 4 in Shoulder Lg, Alloy Steel U07111.075.0400
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel 4735
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel U51044.031.0050
- ZORO SELECT Shoulder Screw, 1/4" Thr Sz, 3/4 in Thr Lg, Stainless Steel, 200 PK 1412SSI188
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel SBFIX0250062L-005P1
- AMPG Shoulder Screw, 5g6g Thr Sz, 4.5mm Thr Lg, 4 mm Shoulder Lg, 18-8 Stainless Steel STR601M5X4
- Zoro Select Shoulder Bolts