Ampco Safety Tools
SAE Plain Hex Key, 3/8" Tip Size, 4 5/16 in Long, 1 3/4 in Short
Mfr # WH-3/8
Zoro # G0311631
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 5/16 in
- Blade Material Beryllium Copper
- Finish Natural
- Handle Length 1 1/2 in
- Handle Material Beryllium Copper
Explore More Products
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 3/32" Tip Size, 1 7/8 in Long, 3/4 in Short WH-3/32
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/8" Tip Size, 2 5/16 in Long, 13/16 in Short WH-1/8
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 7/32" Tip Size, 3 1/8 in Long, 1 1/16 in Short WH-7/32
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 32 mm Tip Size, 320 mm Long, 125 mm Short WH-32MM
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 9 mm Tip Size, 150 mm Long, 115 mm Short WT-9MM
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 3/16" Tip Size, 2 7/8 in Long, 7/8 in Short WH-3/16
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 6 mm Tip Size, 150 mm Long, 115 mm Short WT-6MM
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 7/8" Tip Size, 7 1/4 in Long, 2 1/4 in Short WH-7/8
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 5/8" Tip Size, 6 1/4 in Long, 1 7/8 in Short WH-5/8
- CAPRI TOOLS 4 mm Sliding T-Handle Hex Wrench CP13080M4
- EKLIND T-Handle Hex Key 8Pc 33168
- Ampco Safety Tools Hex Keys & Hex Key Sets