S & W
Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Height: 3.125 in
Mfr # BSW-2Z
Zoro # G0311963
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.88 in
- Finish Yellow Zinc-Plated
Explore More Products
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base TSW-2Z
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. BSW-2A
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/32 in G-08
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base BNYLB44
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base SWD-0A
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. SWD-1
- S & W Level Mount, Anti-Vibe, 3/4-10, 4 in. Base SLP4-D6L
- S & W Level Mount, Anti-Vibe, 3/4-10, 3 in. Base BSW-4M
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base NSSW-4A
- S & W Level Mount, Swivel Stud, M12, 1-7/8in Base NMS-SW2
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base NSW-5AN
- S & W Leveling Mounts