Emuge

Straight Flute Hand Tap, Bottoming 3 Flutes


$140.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size 1/8"-27
  • Shank Dia. 0.270"
  • Tap Chamfer Bottoming
  • Number of Flutes 3
  • Tap Dimension Type Pipe
See all product information