Dwyer Instruments
Bimetal Thermom, 3 In Dial, -58 to 302F
Mfr # DBTA3401
Zoro # G0312164
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 4 in
Explore More Products
- DWYER INSTRUMENTS Solar Powered Bimetal Thermometer, 3 Therm 58160F 9 DBTA3902
- DWYER INSTRUMENTS Bimetal Themometer, Bi Metal Therm 250 F 2 Dial BTB2405D
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 50 to 550F GBTA59071
- DWYER INSTRUMENTS Gripping Handle, For BTLRN312101 BTLR-GH
- DWYER INSTRUMENTS Solar Powered Bimetal Thermometer, 3 Therm 58160F 24 DBTA3242
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F STC151
- DWYER INSTRUMENTS Bimetal Thermom, 1-3/4 In Dial, 0to140F CBT1750111
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 20 to 240F GBTB590141
- DWYER INSTRUMENTS Bimetal Thermom, 2-1/2 In Dial, 0to200F BTPM240101
- PIC GAUGES Bimetal, 2", 50/500 degF/C, 9"Stem, 1/4" NPT B2B9-QQ
- TAYLOR Taylor 90100-000-000 5.25 in. Diameter Dial Thermometer 250399
- Dwyer Instruments Dial Thermometers