Dayton
Roof Curb, Fixed, Nonvented, O.D 23 In
Mfr # 3FLT5
Zoro # G0312207
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 23 in
- Curb Square I.D. (In.) 20 in
- Damper Size (In.) 17-1/2 x 17-1/2
Explore More Products
- DAYTON Roof Curb, Fixed, 12 In H, 40 1/2 In OD 2RB81
- DAYTON Roof Curb, Fixed, 12 In H, 44 1/2 In OD 2RB82
- DAYTON Roof Curb, Adustable Width 2ZV85
- DAYTON Roof Curb, Adustable Width 2ZV84
- DAYTON Roof Curb, Fixed, Nonvented, O.D 45 In 3AZJ4
- DAYTON Roof Curb, Fixed, Nonvented, O.D 53 In 3AZJ6
- DAYTON Roof Curb, Fixed, Nonvented, 40 In 24Y860
- DAYTON Roof Curb, Fixed, 12 In H, 50 1/2 In O D 5EFJ3
- DAYTON Roof Curb, Fixed, Nonvented, O.D 43 1/2 In 3AZJ3
- DAYTON Roof Curb, Fixed, Nonvented, O.D 55 1/2 In 3AZJ7
- DAYTON Roof Curb, Fixed, Nonvented, O.D 27 In 3AZH7
- Dayton Non-Ventilated Roof Curbs