Boston Gear
Shaft Coupler Body
Mfr # FC20 3/4
Zoro # G0313616
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC20
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Steel
- Outside Dia. 2 in
- Assembled Coupling Length 3.69 in
Explore More Products
- BOSTON GEAR Shaft Coupler Body FC20 1/2
- BOSTON GEAR Shaft Coupler Body FC20-1
- BOSTON GEAR Shaft Coupler Body FC20 7/8
- BOSTON GEAR Shaft Coupler Body FC25 1 1/8
- BOSTON GEAR Shaft Coupler Body, 1-1/4 In. Bore Dia. FC30 1 1/4
- BOSTON GEAR Shaft Coupler Body FC15 5/8
- BOSTON GEAR Shaft Coupler Body, 1-7/16 In. Bore Dia. FC30 1 7/16
- BOSTON GEAR Jaw Coupling Hub, 1-1/4 in Bore, 5.4687 in SSFC30 1 1/4
- BOSTON GEAR Jaw Coupling Hub, 1-3/8inBore, 5/16x5/32in SSFC30 1 3/8
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-3/8" L100138
- TB WOODS Jaw Coupling Hub, SS075, Stnls Stl, 3/4" SS07534
- Boston Gear Jaw Type Couplings