Johnson Controls
3/4" FNPT SPDT Flow Switch 24V-230V 17 gpm
Mfr # F261KFH-V02C
Zoro # G0313881
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 3/4 FNPT
- Switch Type SPDT
- Voltage 24V-230V
- Max. Pressure 290 psi
- Max. Flow GPM 17 gpm
Explore More Products
- JOHNSON CONTROLS 1" MNPT SPDT Flow Switch 24V-230V 760 gpm F261MAH-V01C
- JOHNSON CONTROLS 1" MNPT SPDT Flow Switch 4-120V 760 gpm F261MAL-V01C
- JOHNSON CONTROLS 1" MNPT SPDT Flow Switch 24V-230V 760 gpm F261KAH-V01C
- JOHNSON CONTROLS 1/2" FNPT SPDT Flow Switch 24V-230V 17 gpm F261KEH-V01C
- JOHNSON CONTROLS SPDT Air Flow Switch F262KDH-01C
- JOHNSON CONTROLS SPDT Float Switch 120V-230V F263MAP-V01C
- JOHNSON CONTROLS 3/4" FNPT SPDT Flow Switch 24V-230V 17 gpm F261MFH-V01C
- JOHNSON CONTROLS 1/2" FNPT SPDT Flow Switch 24V-230V 17 gpm F261MEH-V01C
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M7725
- MAGNETROL 120/240V-AC 115/230V-DC DISPLACEMENT LEVEL SWITCH B15-1H4C-AOM
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi MS5917
- Johnson Controls Level Switches