Johnson Controls
Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC
Mfr # A421ABC-03C
Zoro # G0314146
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise, Open on Rise
- Voltage 120/240VAC
- Sensor Type A99BB-300C
- Differential 1 Degrees to 30 Degrees F
- Display Type Digital
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT A19BAC-3C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC A19ABC-12C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC A19AAC-9C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Lockout with Manual Reset, SPDT A19ADC-11C
- JOHNSON CONTROLS Line Voltage Thermostat, Surface Mounted, SPDT, 120/240VAC A19DAC-12C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall T26T-3C
- JOHNSON CONTROLS Line Voltage Wall Thermostat, wall, 40 Degrees F to 90 Degrees F T22CBC-3
- JOHNSON CONTROLS Remote Bulb Temp Control, 200/550F A19ADB-10C
- JOHNSON CONTROLS Johnson Controls Mounting Bracket A-4000-143
- JOHNSON CONTROLS Temperature Display Module, Surface or DIN rail, 5VDC D350AA-1C
- INTERMATIC Single-Circuit Freeze Protection Control PF1103T
- Johnson Controls Thermostats