Shop Alternate Products
This Product is Discontinued
Westward
Jump Starter, 12/24VDC, Manual, 720A (Discontinued)
Mfr # 34NK70
Zoro # G0314225
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 720A @ 12/24V
- Includes Cable Leads, AC Cord
- Material Plastic
- Length 17-5/16"
- Type Automatic