Hubbell
30A Angle Twist-Lock Receptacle 3P 4W 250VAC L15-30R GY
Mfr # HBL2720AR
Zoro # G0315201
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L15-30
- Voltage 250V AC
- Amps 30
- Color Gray
- Number of Poles 3
Explore More Products
- HUBBELL Locking Receptacle HBL2310ST
- HUBBELL 50A Flanged Locking Inlet 2P 3W 250VAC Silver CS8275
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 120/208VAC HBL2816
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 250VAC L15-30P WT HBL2725
- HUBBELL 20A Angle Twist-Lock Receptacle 4P 5W 120/208VAC HBL2510AR
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 600VAC L17-30R BK HBL2740
- HUBBELL TwistLock 3P 3W 20A Amp 125250VAc Receptacle 7310
- HUBBELL 30A Flanged Twist-Lock Inlet 4P 4W 120/208VAC L18-30P WT HBL2755
- HUBBELL 20A Duplex Locking Receptacle 3P 4W 250VAC L15-20R GY MCWF2080
- ZORO SELECT 30A Locking Receptacle 2P 3W 250VAC L6-30R BK 70630FR
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 480VAC L16-20R BK HBL2430
- Hubbell Locking Receptacles