Shop Alternate Products
This Product is Discontinued
Download CAD Files
Te-Co
Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish (Discontinued)
Mfr # 42607
Zoro # G0315262
This Product is Discontinued
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size 3/4"
- Outside Diameter 1 5/8 in
- Minimum Thickness 0.156 in