Hose Master
1-1/2" Dia x 12" L 321 SS Flexible Metal Hose
Mfr # G150SM120
Zoro # G0316111
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 531 psi
- Fitting Size 1-1/2 in x 1-1/2 in
- Fitting Type MNPT x MNPT
Explore More Products
- HOSE MASTER 1-1/2" Dia x 36" L 316 SS Flexible Metal Hose GZ150SM360
- HOSE MASTER 3/4" Dia x 36" L SS Flexible Metal Hose G075CM360
- HOSE MASTER 2-1/2" Dia x 36" L 316 SS Flexible Metal Hose GZ250SM360
- HOSE MASTER 1-1/2" Dia x 12" L 321 SS Flexible Metal Hose GM150SHM120
- HOSE MASTER 1/2" Dia x 24" L 321 SS Flexible Metal Hose GZ050SHXJ240
- HOSE MASTER 1-1/4" Dia x 24" L 321 SS Flexible Metal Hose GM125SHM240
- HOSE MASTER 3/8" Dia x 18" L SS Flexible Metal Hose G037SMU180
- HOSE MASTER 2" Dia x 144" L Interflex 304 SS Interlocked Metal Hose IN18SS0200-12AMM
- HOSE MASTER 1-1/2" Dia x 120" L Interflex 304 SS Interlocked Metal Hose IN18SS0150-10AMM
- HOSE MASTER 1/2" Dia x 36" L SS Flexible Metal Hose G050CM360
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose G125CM180
- Hose Master Supply Lines